Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Cold asphalt

For detailed information, other images and documents, please select individual articles from the following table.

Cold asphalt

Cold asphalt for professional use

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

  • Can be applied straight from the container.

  • Adheres to various materials: concrete, cement, wood etc.

  • High-strength.

  • Its granulometry prevents vehicles from slipping due to surface dust build up. Also promotes water drainage.

  • Maintains its properties against changes in temperature (summer - winter) during storage and when applied.

  • Does not crack and maintains its adherence once set.

  • Easy to handle and compact.

  • Can withstand traffic after application.

  • Does not stick to tyres.

  • Very slight odour.

  • Not hazardous to the environment and is not considered toxic waste.

  • Is disposed of as rubbish.
Notice

Water-based product. Working temperature from +5°C.


If the product is used below +5°C, it will harden. If the product hardens, temper it for 8-24 hours, leaving the canister indoors with temperatures above 15°C.

These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.